
9H8V4750 - V-Belt, 8V, 1 x 475in OC, 9 Band
Mfr # 9H8V4750
Zoro # G609718631
product price:Â $4,238.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
V-Belt Section
8V
Number of Ribs
9
Top Width
1"
Outside Length
475 in
Material
Synthetic Rubber (SBR)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9H8V4750
Zoro #
G609718631
UPC #
-
Country of Origin
India
Dimensions
Top Width
1"
Outside Length
475 in
Details
V-Belt Section
8V
Number of Ribs
9
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
For Use With
8V4750, 9/8V4750, 8V4750/9, 9-8V4750, 8V4750-9, R8V4750/9, R8V4750-9, 9R8V4750, 9-R8V4750, 9/R8V4750
Weight
153.74
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge V-belt designed for high-power industrial drives
- Ideal for compact, high-speed applications
- Anti-static, Oil, Heat & Wear Resistant
- High-tenacity rubber compound allows significant flexibility with high tensile strength
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.