This item is Discontinued.

This item is Discontinued.
Men Aluminum Toe Size 11.5 URBAN AT, MENS PR, Black, Olive, 11.5, Medium (Discontinued)
Mfr #
N1463-11.5M
Zoro #
G609754608
UPC # 617420220606
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1463-11.5M
- Zoro #
- G609754608
- UPC #
- 617420220606
- Country of Origin
- China
- Item
- Size 11.5 URBAN AT, MENS PR
- Toe Type
- Aluminum
- Gender
- Men
- Color
- Black, Olive
- Waterproof
- No
- Midsole Material
- EVA
- Upper Material
- Leather, Textile
- Insulated
- No
- Liner Material
- Textile
- Footwear Closure Type
- Lace
- Outsole Material
- Rubber
- Standards
- IC EH SR
- Insole Material
- PU Foam
Description
Size 11.5 URBAN AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.