This item is Discontinued.

This item is Discontinued.
Men Aluminum Toe Size 11 URBAN AT, MENS PR, Brown, Olive, 11, Wide (Discontinued)
Mfr #
N1441-11W
Zoro #
G609756114
UPC # 617420177870
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1441-11W
- Zoro #
- G609756114
- UPC #
- 617420177870
- Country of Origin
- China
Dimensions
- Size
- 11
- Footwear Width
- Wide
Details
- Item
- Size 11 URBAN AT, MENS PR
- Toe Type
- Aluminum
- Gender
- Men
- Color
- Brown, Olive
- Waterproof
- No
- Liner Material
- Textile
- Footwear Closure Type
- Lace
- Outsole Material
- Rubber
- Insulated
- No
- Upper Material
- Leather, Textile
- Midsole Material
- EVA
- Standards
- IC EH SR
- Insole Material
- PU Foam
Description
Size 11 URBAN AT, MENS PR, 1 Pair