Slotted Spring Pin, 1/4 in Outside Dia, 1/2 in L, Steel, 25 PK
Mfr # WWG-SPP2500500
Zoro # G610073446
product price:Â $3.59
/pk 25, $0.14/eaKey Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG-SPP2500500
Zoro #
G610073446
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Shank Length
1/2 in
Wall Thickness
0.048 in
Nominal Diameter
1/4 in
Usable Length
1/2 in
Fits Minimum Hole Diameter
1/4 in
Shank Length Tolerance
+/-0.015 in
Fits Maximum Hole Diameter
1/4 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, RoHS Compliant
Material Quality Standards
ASME B18.8.2
End Type
Chamfered
Description
Slotted Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1/2 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/4 in, Standards ASME B18.8.2, RoHS Compliant
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.