EMT Grounding Connector, 4 in, Set Screw, Steel, Zinc Plated, Gray

  • Mfr # 2146

  • Zoro # G6100945


product price:  $15.55
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
4 in
Material
Steel
Finish
Zinc Plated
Overall Length
4 17/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2146
Zoro #
G6100945
UPC #
050169021460
Country of Origin
Multiple

Dimensions

Trade Size
4 in
Overall Length
4 17/32 in
Length
4.5 in
Height (In.)
5.8 in
Width
5.400 in
Compatible Conduit Trade Size
4 in
Dimensions
4.5 in x 5.4 in x 5.8 in
Height
5.8 in
Conduit Trade Size
4 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray
For Conduit Type
EMT
Standards
UL Listed
For Use With
EMT
Connector Type
Set-Screw
Insulated
No
Application
Commercial Fittings
Insulation Type
Uninsulated
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; UL Listed; Available in trade sizes of 1/2 in. through 4 in.; 2 set-screw
Concrete Tight
Yes
Compatible Conduit Type
EMT
Weight
2.3 lb
Insulated/Non-Insulated
Non-Insulated
Industry Standard(s)
UL 514B
Certified Listed
UL Listed
Item Type
4D
Fitting Type
Connectors
Conduit Type
EMT
Conduit Fitting Material
Steel
Rain Tight
No

Description

Set Screw Conduit Connector, Steel, Trade Size 4 in, Overall Length 4 17/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 2.3 lb, Color Gray, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Type Set Screw, Rain Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.