Radius 24 inch 610mm Center-to-Center Matte Black Appliance Pull

  • Mfr # BP54052FB

  • Zoro # G610438504


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Matte
Projection
1-15/16 in
Overall Length
27 in
Overall Width
11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP54052FB
Zoro #
G610438504
UPC #
26634326972
Country of Origin
Thailand

Dimensions

Overall Length
27 in
Overall Width
11/16 in

Details

Material
Stainless Steel
Finish
Matte
Projection
1-15/16 in
Center to Center (In.)
24 in

Description

The Amerock BP54052FB Radius 24 inch (610mm) Center-to-Center Appliance Pull is finished in Matte Black. A twist on the classic bar pull, the Radius collection features round pedestal feet and curved ends that impart an elevated, designer silhouette. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality stainless steel construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Perfect statement piece for appliance cabinets, large cabinet doors or cabinet drawers
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.