Men's Hiker Shoe, 9 1/2 W, Brown, TB1A1Q8O214
Mfr # TB1A1Q8O214
Zoro # G610742014
product price:Â $109.95
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1Q8O214
Upper Material
Fabric, Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TB1A1Q8O214
Zoro #
G610742014
UPC #
197064526888
Country of Origin
Viet Nam
Dimensions
Size
9 1/2
Width
W
Size (PRINT)
9 1/2
Overall Height
6 in
Description
Hiker Shoe, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB1A1Q8O214, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.