Web Sling, Endless, 16 ft L, 24800 lb Cap.

  • Mfr # EN2-902PGE-16

  • Zoro # G610864358


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Overall Width
2 in
Vertical Hitch Capacity
12,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EN2-902PGE-16
Zoro #
G610864358
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
16 ft
Overall Width
2 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
12,400 lb
Choker Hitch Capacity
9,920 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
24,800 lb
End Type
Endless
Standards
ASME, OSHA
Basket Hitch Capacity @ 60 Degrees
21,400 lb
Basket Hitch Capacity @ 45 Degrees
17,500 lb
Tag Features
Encapsulated Tag
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 30 Degrees
12,400 lb
Visual Indicators
Striped
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Fully Sewn

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 16 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,920 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,400 lb, Basket Hitch Capacity @ 60 Degrees 21,400 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.