
Rubber, FDA Viton, 1/8in Thick, 12in wide, 24in long, 65A
Mfr # 351FDA-1/8B
Zoro # G610917665
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/8"
Rubber Material
FDA Viton Sheet Rubber
Rubber Color
Off-White
Max Temp (F)
400⁰F
Min. Temp. (F)
-20⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
351FDA-1/8B
Zoro #
G610917665
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
24"
Details
Rubber Material
FDA Viton Sheet Rubber
Rubber Color
Off-White
Max Temp (F)
400⁰F
Min. Temp. (F)
-20⁰F
Durometer
65
Backing Type
No Adhesive
Tensile Strength (PSI)
1500 PSI
Elongation
2
Finish
Smooth
Standards
FDA
Shape
Rectangle
Description
Rubber Roll, FDA Viton, Rubber Width 12 in, Rubber Length 24 in, Rubber Thickness 1/8 in, White, 65A, Plain backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.