
Bar Stool 500 with Corvette Coupe Logo, 2PK
Mfr # XZ500BSDBLK-PSGMC61095A
Zoro # G610931135
product price:Â $400.99
/pk 2, $200.50/ea
Free Shipping & Returns
Key Features
Overall Width
17 in
Overall Length
21 in
Color
Black
Capacity
225 lbs
Material
Commercial grade synthetic leather, Metal base, Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XZ500BSDBLK-PSGMC61095A
Zoro #
G610931135
UPC #
645716690864
Country of Origin
China
Dimensions
Overall Width
17 in
Overall Length
21 in
Depth
21 in
Details
Color
Black
Capacity
225 lbs
Material
Commercial grade synthetic leather, Metal base, Foam
Weight
36 lbs
Includes
Embroidered team logo zippered insert
Shape
Square
Style
Modern
Description
This set of two offers a sleek and affordable entry point into any fan cave or home bar. Bring the Bar Stool 500 home and seamlessly integrate your favorite team into any space. With its sturdy, yet comfortable seat and seatback, it's perfect for family and friends to sit in for hours. The compact design allows for easy, unintrusive storage. It has never been easier and more affordable to furnish your home bar, fan cave or rec room with bar stools featuring your favorite teams logo.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.