Standard Platform Truck, 2000 lb., 48 In L

  • Mfr # 13X472

  • Zoro # G6109476


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 in
Overall Width
24 in
Color
Silver
Load Capacity
2,000 lb
Wheel Type
Polyolefin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13X472
Zoro #
G6109476
UPC #
190735128381
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Length
48 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 8-1/2 in
Caster Wheel Width
2 in
Deck Length
48 in
Deck Height
8 1/2 in
Deck Width
24 in
Caster Wheel Dia.
5 in
Overall LxWxH
48 in x 24 in x 41 in
Caster Width
2 in

Details

Color
Silver
Load Capacity
2,000 lb
Item
Aluminum-Deck Platform Truck
Wheel Type
Polyolefin
Handle Type
Raised
Assembled/Unassembled
Unassembled
Gauge
11
Caster Wheel Material
Polyolefin
Frame Material
Aluminum
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Aluminum
Handle Pocket Location
Dual Ends
Number of Caster Wheels
4
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Side Panel Type
No Side Panels
Number of Platforms
1
Deck Surface
Ribbed
Deck Construction
Solid
Caster Mounting Type
Plate
Caster Wheel Type
Polyolefin
Deck Gauge
11 ga

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 48 in, Overall Width 24 in, Deck Construction Solid, Deck Material Aluminum, Deck Finish/Coating Not Applicable, Deck Gauge 11 ga, Deck Height 8 1/2 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.