Chain Sprocket, 5/8" Bore Diameter, SS
Mfr # 50B15SS
Zoro # G610986722
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Number of Teeth
15
Bore Type
Plain
Chain Number
50
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50B15SS
Zoro #
G610986722
UPC #
-
Country of Origin
China
Dimensions
Maximum Bore Diameter
1 1/2 in
Pitch Diameter
3.006 in
Hub Diameter
2 3/8 in
Outside Diameter
3.315 in
Bore Diameter
5/8 in
Details
Item
Chain Sprocket
Material
Stainless Steel
Number of Teeth
15
Bore Type
Plain
Chain Number
50
Finish
Plain
Hub Type
One Side
For Number of Strands
Single
Hub Projection
1 in
Standards
REACH Certification, RoHS Compliant
For Chain Pitch
5/8 in
Description
Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 15, Outside Diameter 3.315 in, Pitch Diameter 3.006 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 2 3/8 in, Hub Projection 1 in, Standards REACH Certification, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.