
Heavy Duty Tarp, 20 ft x 7 ft, Silver, Polyethylene
Mfr # X1T-CAN-T10-SIL-0720
Zoro # G610989341
product price:Â $36.89
/eaKey Features
Finished Size
20 ft x 7 ft
Color
Silver
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Tarp Finished Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1T-CAN-T10-SIL-0720
Zoro #
G610989341
UPC #
-
Country of Origin
Unknown
Dimensions
Finished Size
20 ft x 7 ft
Tarp Finished Length
20 ft
Tarp Finished Width
7 ft
Width
7 ft.
Details
Color
Silver
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
18 in
Shape
Rectangular
Description
10 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 10 Mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.