
71 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 7 Ribs
Mfr # 7/5VX710
Zoro # G611100837
product price:Â $487.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
5VX
Number of Ribs
7
Top Width
0.63 in
Thickness
0.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7/5VX710
Zoro #
G611100837
UPC #
746041084455
Country of Origin
Korea, Republic of
Dimensions
Top Width
0.63 in
Thickness
0.53 in
Outside Length
71 in
Details
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
5VX
Number of Ribs
7
Material
Chloroprene
Temp. Range
-30 C to 90 C
Standards
ARPM Standard IP-22
Cover Material
Fabric/Neoprene
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Core Cord
Polyester
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.