Men's 6-Inch Work Boot, 9 W, Brown, 38021

  • Mfr # TB138021242

  • Zoro # G611265949


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB138021242
Zoro #
G611265949
UPC #
197064625314
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Liner Material
Mesh
Construction
Direct Attached
Toe Cap Material
Steel
Removable Insole
No
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Nylon
Insulated
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
570 Degrees F
Completely Non Metallic
No
Conductive
No
Non Metallic Upper
No
Heel Definition
Defined Heel
Static Dissipative
No
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
No
Insulation Weight
200 g
Wide Toe Cap
No
Closure
Lace Up
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Insulation Technology
Thermolite(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Agion Bactericide
Liner Technology
Antimicrobial
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 38021, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.