Jaw Coupling Hub, L095, Sintered Iron, 7/16

  • Mfr # 29HY59

  • Zoro # G6117465


product price:  $20.29
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L095
Keyway Size Type
None
Material - Hubs
Sintered Iron
Outside Dia.
2.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29HY59
Zoro #
G6117465
UPC #
190735214831
Country of Origin
China

Dimensions

Size - Jaw Couplings
L095
Bore Dia.
7/16 in
Keyway Size Type
None
Outside Dia.
2.1 in
Assembled Coupling Length
2.48 in
Keyway Size
None
Overall Length
1.45 in
Size
L095
Coupling Size
L095
Maximum Bore Diameter
1 1/8 in
Length through Bore
1 in
Coupling Overall Length
2 1/2 in
Keyway Width
3/32 in
Screw Thread Size
5/16-18 UNC
Outside Diameter
2 7/64 in
Keyway Depth
3/64 in
Bore Diameter
7/16 in
Hub Diameter
2 7/64 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Shaft Coupler Body
Material
Sintered iron
Included Screws
(2) Set Screw
Maximum Speed
9,000 RPM
Jaw Profile
Straight
Number of Locking Screws
2
Bore Type
Round Bore with Keyway
Hub Material Grade
1045
System of Measurement
Inch
Shaft Locking Type
Set Screw
Hub Projection
1 in
Hub Material
Sintered Iron
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U
Maximum Torque for Spider Types
194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Shaft Coupler Body, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3/64 in, Keyway Width 3/32 in, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.