Drill Bit Case, Stub Length, Steel

  • Mfr # 11450

  • Zoro # G6120563


product price:  $25.55
/ea

Key Features

Type
Stub Length
Holds
1/16 in to 1/2 in by 64ths
Material
Steel
Overall Case Depth
7"
Overall Case Height
1-3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11450
Zoro #
G6120563
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7"
Overall Case Height
1-3/4"
Overall Case Width
4"
Overall Width
4 in
Overall Height
1 3/4 in
Overall Case Depth (In.)
7
Overall Case Height (In.)
1-3/4
Overall Case Width (In.)
4
Overall Depth
7 in
Drill Bit Storage Size Range
1/16 in to 1/2 in by 64ths

Details

Item
Drill Bit Index
Type
Stub Length
Holds
1/16 in to 1/2 in by 64ths
Material
Steel
Number of Compartments
29
Number of Drawers
0
Lock Included
No
Not Included
Tools
Material - Machining
Steel
Features
Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover
Lockable
No
For Use With
Fractional Inch Sizes
Color
Gray
Finish
Epoxy
Cutting Tool Storage Type
Stub Length Drill Bits
Measurement System
Fractional Inch
Includes Lock
No Lock
Storage Unit Type
Index

Description

Drill Bit Case, Stub Length, Holds 1/16 In. to 1/2 In. Fractions by 64ths, Steel, Overall Case Width (In.) 4, Overall Case Depth (In.) 7, Overall Case Height (In.) 1-3/4, Number of Compartments 29, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.