Replacement Vinyl Strip, Ribbed, 6" W

  • Mfr # 999-00644

  • Zoro # G6122798


product price:  $52.69
/ea

Key Features

Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Length
7 1/4 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
999-00644
Zoro #
G6122798
UPC #
-
Country of Origin
United States

Dimensions

Strip Length
7 1/4 ft
Strip Thickness
0.06 in
Strip Width
6 in
Mounting Hole Dia.
3/8 in
Overall Width
6 in
Mounting Hole Diameter
3/8 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Strip
Number of Strips
5
Strip Material
PVC
Strip Texture
Ribbed
Temp. Range
0 Degrees to 150 Degrees F
Strip Features
Prepunched
Strip Color
Clear
Strip Type
Strip
Includes
Individually Cut Strips With Holes Punched on 2 in Centers
Color
Clear
Strip Cut Type
Pre-Punched
Product Type
Replacement Strip
Strip Texture Type
Ribbed
Compatible Product Type
Standard
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Replacement Strips, Ribbed, Strip Width 6 in, Clear, PVC, Strip Length 7 1/4 ft, Number of Strips 5, Strip Thickness 0.06 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.