Industrial PVC Strip Door, 8 ft. 3" L

  • Mfr # 999-00635

  • Zoro # G6122886


product price:  $550.99
/ea
Free Shipping & Returns

Key Features

Number of Strips
15
Opening Height
8 ft
Opening Width
10 ft
Strip Material
PVC
Strip Length
8 1/4 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
999-00635
Zoro #
G6122886
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
8 ft
Opening Width
10 ft
Strip Length
8 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Compatible Frame Width
3 in
Overall Thickness
0.12 in

Details

Item
Strip Door
Number of Strips
15
Strip Material
PVC
Strip Texture
Ribbed
% Overlap
67
Mounting Hardware Material
Steel
Temp. Range
-20 Degrees to 140 Degrees F
Strip Color
Clear
Includes
Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
Strip Type
Ribbed
Color
Clear
Operating Temperature - Minimum
-20 Degrees F
Use Location
Indoor, Outdoor
Overlap Percentage
67 %
Product Type
Strip Door
Includes Mounting Hardware
Mounting Hardware Included
Strip Mounting Type
Press-On
Anti-Static
Not Anti-Static
Duty Rating
Medium
Texture
Ribbed
Operating Temperature - Maximum
140 Degrees F

Description

Strip Door, Ribbed, Strip Width 12 in, Strip Length 8 1/4 ft, Opening Height 8 ft, Opening Width 10 ft, Clear, Number of Strips 15, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Steel, Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips, Strip Application Cooler/Freezer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.