Face Shield Visor, Clear Visor, 8" Height, Anti-Fog, Scratch-Resistant Lens, Clear
Mfr # 10115841
Zoro # G6127572
product price:Â $24.49
/eaKey Features
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10115841
Zoro #
G6127572
UPC #
641817025888
Country of Origin
Taiwan, Province of China
Dimensions
Visor Thickness
0.060"
Visor Width
17 in
Visor Height
8"
Length
16.614"
Description
Face Shield Visor, Application General Purpose, Compatible with Brand MSA, Compatible with Grainger Part Number 12V755, 12V756, 12V757, 12V758, 12V759, 12V760, Compatible with Manufacturer Model Number 10115730, 10115821, 10115822, 10121266, 10121267, 10121268, Compatible with Series V-Gard(R), Dielectric Protection No, Features Contour Sides for a Closer Fit, For Use With Chin Protector, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.