
Contemporary Chic Abstract Design Runner Rug 2'x7' Yellow
Mfr # 937YELLOW2X7
Zoro # G613072897
product price:Â $44.95
/eaKey Features
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
937YELLOW2X7
Zoro #
G613072897
UPC #
847918132559
Country of Origin
Türkiye
Dimensions
Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.35 in
Details
Color
Yellow
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Features
Stain Resistant
Stain Resistant
Yes
Back Material
Jute
Description
Discover the perfect synergy of comfort, durability, and contemporary aesthetics in our modern abstract rug. Featuring a luxurious 0.35-inch pile height, this rug not only pampers your feet but also simplifies maintenance with its easy spot cleaning and vacuuming. Artfully constructed from top-notch polypropylene fabric and fortified by a dependable cotton backing, this rug embodies exceptional quality and timeless beauty, effortlessly enhancing the modern appeal of any room. Elevate both your comfort and style with this exquisite rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.