
Contemporary Abstract Circles Soft Runner Rug 2' x 7'2'' Gray
Mfr # 105GRAY2X7
Zoro # G613074167
product price:Â $51.59
/eaKey Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
87 in
Width (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
105GRAY2X7
Zoro #
G613074167
UPC #
847918050730
Country of Origin
Türkiye
Dimensions
Size
2 ft x 7 ft 3 in
Length (In.)
87 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Stain Resistant
Yes
Features
Stain Resistant
Back Material
Jute
Description
Contemporary Abstract Circles Area Rug in blue is a fusion of artistic flair and functionality. This elegant rug, featuring a contemporary circular pattern in a beautiful blue shade, is destined to be the centerpiece of any room. Its variety of sizes, including 2x3, 2x7 runners, 3x5, 5x8, 6' round, 6x9, 8x10, 9x12, and 10x14, ensures a suitable fit for any indoor space. Made from premium polypropylene and backed with sturdy jute, the rug offers a luxurious feel underfoot and remarkable durability, making it perfect for high-traffic areas. The rich blue color combined with its heavy, dense pile and intricate surface texture makes it not only a visually appealing addition to your decor but also a practical choice for maintaining elegance in busy households.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.