
Contemporary Abstract Circle Design Soft Area Rug 7'10'' x 10'2'' Brown
Mfr # 307BROWN8X10
Zoro # G613074181
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
122 in
Width (In.)
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
307BROWN8X10
Zoro #
G613074181
UPC #
847918132023
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Length (In.)
122 in
Width (In.)
94 in
Thickness
0.39 in
Details
Color
Brown
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Back Material
Jute
Stain Resistant
Yes
Features
Stain Resistant
Description
Contemporary Abstract Circles Area Rug is a modern and chic addition to any room, offering a unique blend of elegance and durability. It features a captivating abstract circles pattern, available in an array of color options including brown, cream, gray, multi, and yellow, each capable of creating a different mood and style in your home. Made with 100% polypropylene and backed with jute, this rug is not only soft and plush underfoot but also built to withstand the test of time, even in high-traffic areas. With a diverse size selection ranging from the smaller 2x3, 2x7, and 2x10 runners to the larger 3x5, 5x7, 6x9, and up to the spacious 8x10, 9x12, and 10x14 dimensions, this collection ensures there's a perfect fit for any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.