Label, GHS Oxidizing, Vinyl, 4/Sheet

  • Mfr # 118829

  • Zoro # G6131352


product price:  $10.89
/pk 4, $2.72/ea

Key Features

Language
No Text
Legend
GHS Oxidizing Symbol
Material
Vinyl
Legend/Background Color
Black/Red on White
Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
118829
Zoro #
G6131352
UPC #
754473660338
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Thickness
0.004 in

Details

Item
Label
Language
No Text
Legend
GHS Oxidizing Symbol
Material
Vinyl
Legend/Background Color
Black/Red on White
Metal Detectable
No
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Laminated
No
Hazard Communication Standard
GHS
No. of Labels
4
Indoor/Outdoor Usage
Indoor/Outdoor
Header
No Header
Shape
Diamond
Write on Surface
No
Self-Adhesive
Yes
Maximum Service Temperature
167 Degrees F
Adhesive Material
Acrylic
Product Type
GHS Label
Preprinted Text
No Text
Number of Labels
4
Adhesive
Adhesive
Preprinted Images
Flame Over Circle Pictogram
Package Type
Card
Lamination Type
Not Laminated
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Background Color
Black, Red on White
Minimum Service Temperature
-4 Degrees F
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Color
Black/Red on White

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color Black/Red/White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.