Propylene Glycol, Blue, 1 gal.
Mfr # 4188-07
Zoro # G6132472
product price:Â $30.79
/eaKey Features
Application
Computer Cooling Systems, Food and Beverage Equipment, HVAC/R, Process Heating
Color
Blue
Series
Freez-Kontr'l
Size
1 gal
Standards
ASTM D1384
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4188-07
Zoro #
G6132472
UPC #
681001418805
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Freeze Protectant
Application
Computer Cooling Systems, Food and Beverage Equipment, HVAC/R, Process Heating
Color
Blue
Series
Freez-Kontr'l
Standards
ASTM D1384
Temp. Range
-60 Degrees to 230 Degrees F
Container Type
Bottle
Burst Protection Temperature
-100 Degrees F
Product Type
Freeze Protectant
For Fluid
Water
pH Level
Neutral
Freeze Protection Temperature
-60 Degrees F
Boiling Point
212 Degrees F
Container Color
Blue
Operating Temperature - Maximum
230 Degrees F
Concentration
70 %
Volume
1 gal
Operating Temperature - Minimum
-60 Degrees F
Fluid Color
Blue
Freeze Protectant
Propylene Glycol
Glycol Inhibition
Inhibited
Corrosion Protection Concentration - Minimum
30 %
Description
Freeze Protectant, 1 gal, Temp. Range -60 Degrees to 230 Degrees F, Color Blue, Computer Cooling Systems, Food and Beverage Equipment, HVAC/R, Process Heating
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.