
47 in W x 60 in H Casement Window Screen, CA2, Charcoal Fiberglass Mesh, Almond
Mfr # CA2-A29-MSFG-L00-H60-W47
Zoro # G613561827
product price:Â $168.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Width
47 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA2
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CA2-A29-MSFG-L00-H60-W47
Zoro #
G613561827
UPC #
-
Country of Origin
United States
Dimensions
Width
47 in
Height
60 in
Frame Thickness
7/16 in
Details
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA2
Frame Color
Almond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.