Flare Nut Wrench, Head Size 15mm

  • Mfr # J3815M

  • Zoro # G6136636


product price:  $38.29
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Single End
Reversing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J3815M
Zoro #
G6136636
UPC #
662679051891
Country of Origin
United States

Dimensions

Wrench Head Sizes
15 mm
Overall Length
7 1/4 in
Head Size
15 mm
Head Thickness
3/8 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Single End
Reversing
No
Box End Style
Spline
SAE or Metric
Metric
Number of Points
12
Head Movement
Fixed
Finish
Black Oxide
Flexible Head
Ratcheting
Wrench Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Flare Nut End
Meets/Exceeds
ASME
Material
Alloy Steel
Offset
15 Degrees
Insulated
No
Item
Flare Nut Wrench
Tether Style
Tether Capable
Handle Type
One Piece
Head Offset Angle
15 Degrees
Nonsparking
No
Corrosion Resistant
Yes
Color
Black
Non-Magnetic
No
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Opening Type
12-Point Hinged Flare Nut
Ratcheting
Yes
Measurement Type
Metric
Weight
0.31 lb

Description

Designed for use on 6 and 12 point tube fittings, hydraulic lines, fasteners, valves, and compression fittings
Distinct design only requires 30° rotation to engage ratcheting feature
Carbon steel jaws snap open, then close around fastener

Additional Features:

  • Easy access to tight locations
  • Non-reflective black oxide finish for use where non-plated products are required
  • 12 point flare nut box end allows for fine indexing helping to improve speed and access
  • Pivoting head allows user to place the wrench over the connected pipes to reach the fastener

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.