
Solid Carbide Coolant Through Drill for Titanium/Inconel, 6XD, Plain Shank, TiAlSiN, 6.6 mm
Mfr # 122680 6,6
Zoro # G614373535
product price:Â $98.35
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
6.6 mm
Overall Length
91 mm
Shank Dia.
8 mm
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122680 6,6
Zoro #
G614373535
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
6.6 mm
Overall Length
91 mm
Shank Dia.
8 mm
Details
Item
Jobber drill
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Drill Bit Material
Solid Carbide
Finish
TiAlSiN
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Description
Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.