
Counterbore for Tapping Drill Holes, 180 Deg, Uncoated, 11X5 mm
Mfr # 156220 11X5
Zoro # G614375614
product price:Â $24.29
/eaKey Features
Overall Length
80 mm
Shank Dia.
8 mm
Material - Machining
HSS
Number of Flutes
3
Shank Type
Parallel shank to h9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
156220 11X5
Zoro #
G614375614
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
80 mm
Shank Dia.
8 mm
for screw size
M6
Details
Item
Counterbore
Material - Machining
HSS
Number of Flutes
3
Shank Type
Parallel shank to h9
Finish
Uncoated
Standards
DIN 373
Description
Three edged, spiral fluted counterbore with fixed pilot for tapping drill holes. Application: For counterboring socket head screws DIN 912, 6912, 7984 and slotted cheese head screws ISO 1207 DIN 84. The pilot diameter matches the tapping hole diameter. Shank: Parallel shank to h9 Number of cutting edges Z: 3 for screw size: M6 Overall length L: 80 mm Shank Dia. Ds: 8 mm Feed f in steel < 500 N/mm2: 0.12 mm/rev.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.