
Stepped drill HSS, TiAlN, Cutter Dia. 20-30mm
Mfr # 118324 20-30
Zoro # G614376758
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
12 mm
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
TiAlN
Overall Length
88 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
118324 20-30
Zoro #
G614376758
UPC #
-
Country of Origin
Germany
Dimensions
Shank Diameter
12 mm
Overall Length
88 mm
Size Range
20-30 mm
Details
Item
Stepped drill
Shank Type - Machining
Three Drive Flats Shank
Material - Machining
HSS
Finish - Machining
TiAlN
Description
With cylindrical spotting drill, Dia. figures shown in the flute. Three drive flats on the shank. Stepped drill with spiral flutes for optimum chip evacuation and high-performance coating for high wear resistance. Application: Drilling and deburring, maximum material thickness = step height see table. Shank: Three drive flats shank Step height: 4 mm Overall length: 88 mm Shank Dia. 12 mm Drill steps in increments of: 1 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.