Wet Floor Sign, 24 in Height, 11 in Width, Plastic

  • Mfr # WETFLOOR

  • Zoro # G614552879


product price:  $139.99
/pk 6, $23.33/ea
Free Shipping & Returns

Key Features

Header
Caution
Legend
Wet Floor
Width
11 in
Height
24 in
Sign Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WETFLOOR
Zoro #
G614552879
UPC #
198168686737
Country of Origin
China

Dimensions

Width
11 in
Height
24 in

Details

Item
Wet Floor Sign
Header
Caution
Legend
Wet Floor
Sign Material
Plastic
Sign Background Color
Yellow

Description

Why Choose These Wet Floor Signs? These caution wet floor signs stand out from standard caution signs with their playful, attention-grabbing design. Combining humor with high visibility, they ensure safety doesn't go unnoticed. Perfect for marking slippery floors or hazardous areas, these cones make safety both fun and memorable Specifications: Height: 2FT Stackable OSHA & International Safety Standards compliant Trilingual: English, Spanish, French Canadian Transform ordinary safety measures into extraordinary moments. Order today and see how these wet floor signs make safety stand out! Features: Unique Design: Each set of wet floor signs includes three four-sided caution signs with a playful, eye-catching shape that instantly draws attention and conveys a clear warning. Proven Effectiveness: Research shows these cones capture attention better than traditional ones. The humor ensures people notice and respond to the warning. High Visibility: The bright yellow color caution signs and unique shape make these cones easy to spot, promoting safety for all ages and abilities. Durable & Versatile: Built to withstand tough environments, indoors or outdoors. Stackable for easy storage. Memorable Impact: The design plays on a classic comedy gag, making safety both noticeable and enjoyable while encouraging caution.


  • Unique Design: Each set of wet floor signs includes three four-sided caution signs with a playful, eye-catching shape that instantly draws attention and conveys a clear warning.
  • Proven Effectiveness: Research shows these cones capture attention better than traditional ones. The humor ensures people notice and respond to the warning.
  • High Visibility: The bright yellow color caution signs and unique shape make these cones easy to spot, promoting safety for all ages and abilities.
  • Durable & Versatile: Built to withstand tough environments, indoors or outdoors. Stackable for easy storage.
  • Memorable Impact: The design plays on a classic comedy gag, making safety both noticeable and enjoyable while encouraging caution.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.