Cable Protector, 0.38 in H, 31 in L, 1-1/8 in W, 1 Channel, PVC, Gray

  • Mfr # SW3579879

  • Zoro # G614901271


product price:  $27.69
/ea

Key Features

Height
0.38 in
Length
31 in
Width
1-1/8 in
Number of Channels
1
Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SW3579879
Zoro #
G614901271
UPC #
734272871296
Country of Origin
China

Dimensions

Height
0.38 in
Length
31 in
Width
1-1/8 in

Details

Item
Cable Protector
Number of Channels
1
Material
PVC
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products