TeraStation 3230DN 2-Bay Secure SMB Desktop NAS 4TB (2x2TB) with Hard Drives Included

  • Mfr # TS3230DN0402

  • Zoro # G614935689


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS
Height
6.7 in
Width
6.7 in
Depth
9.1 in
Mounting
Desktop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS3230DN0402
Zoro #
G614935689
UPC #
747464136202
Country of Origin
Japan

Dimensions

Height
6.7 in
Width
6.7 in
Depth
9.1 in

Details

Item
SAN/NAS Storage System
For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS
Mounting
Desktop
Standard Memory
2 GB
Processor Core
Quad-core (4 Core)
Number of Hard Drives Installed
2
RAID Levels
0, 1, 10, JBOD
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows Server® 2022, Windows Server® 2019, Windows Server® 2016, Mac® OS® 12 or later, Chrome OS
Protocols
FTP, AFP, NFS, CIFS/SMB, FTPS, iSCSI, SFTP, TCP/IP
Total Number of USB Ports
2
Processor Model
AL524
RAID Supported
Yes
Number of Total Expansion Bays
2
Number of Hard Drives Supported
2
Total Hard Drive Capacity Installed
4 TB
Memory Technology
DDR4 SDRAM
Number of Network (RJ-45) Ports
2
Number of Processors Installed
1
Processor Speed
2 GHz
Package Contents
TeraStation TS3230DN SAN/NAS Storage System, 5e Ethernet Cable, AC Cable, Quick Setup Guide, Warranty Statement, Front Panel Key
Hard Drive Configuration
2 x 2TB
Network (RJ-45)
Yes
Processor Type
Alpine
Series
3030
Product Line
TeraStation

Description

TeraStation 3230DN 4TB 2 Bay Desktop NAS 2x2TB NAS HDD Included 2.5GBE RAID iSCSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.