
Urine Remover, 32oz, Bottle, Floral, PK9
Mfr # 31036
Zoro # G6150986
product price:Â $61.99
/pk 9, $6.89/eaKey Features
Cleaner Chemical Product Grouping
Urine Remover
Size
32 oz.
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Primary Chemical
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31036
Zoro #
G6150986
UPC #
10044600310364
Country of Origin
United States
Dimensions
Size
32 oz.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz
Description
Urine Remover, Urine Remover, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Clorox, VOC Content 1 Percent, pH Value Acidic, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, CERCLA, Net Weight 18.9 oz., Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.