Men's Athletic Shoe, Grey, White, 12, 640035

  • Mfr # 640035-12-800

  • Zoro # G615193200


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Grey, White
Style Number
640035
Waterproof
No
Insole Technology
Dual Density, Evercushion RELIEF(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
640035-12-800
Zoro #
G615193200
UPC #
885818016852
Country of Origin
Cambodia

Dimensions

Size
12
Width
D
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Grey, White
Style Number
640035
Waterproof
No
Insole Technology
Dual Density, Evercushion RELIEF(R)
Outsole Technology
No
Insulated
No
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Conductive
No
Static Dissipative
Yes
Metatarsal Guard
No
Insole Material
Polyurethane
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Midsole Technology
idCELL
For Outdoor Traction
Yes
Standards
TAA Compliant
Shank Material
Nylon
Removable Insole
Yes
Liner Technology
BreathActive
Construction
Cemented
Midsole Material
EVA
Electrical Hazard Rated
No
Upper Material
Leather
Toe Cap Material
Composite
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Closure
Lace Up
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 12, Static Dissipative Yes, Style Number 640035, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.