
Horizonte 2 x 16 in. Glossy Snow White Ceramic Subway Wall Tile 10.76 sq ft/case, 50PK
Mfr # FLT88SNW216A
Zoro # G615830174
Key Features
Specifications
Product Information
Dimensions
Details
Description
The Snow 2x16 ceramic tile embodies minimalistic beauty with its pure, soft white shade and glossy surface. The pristine color reflects light effortlessly, adding an airy, open feel to any room. Its elongated rectangular shape introduces a modern edge, perfect for creating clean and sleek layouts.Ideal for kitchen backsplashes, shower walls, or bathroom feature walls, this tile brightens interiors while delivering timeless sophistication. The slight V2 variation ensures visual depth without breaking its uniform appeal. With pressed porcelain edges, its designed for flawless installation in both residential and commercial spaces.
- Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.