12-10 in. Yellow CS Heat Shrink Butt Connector, 3PK

  • Mfr # JTT2372H

  • Zoro # G616043757


product price:  $19.79
/pk 3, $6.60/ea

Key Features

Type
Butt Splice
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Heat Shrink
Termination Style
Crimp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JTT2372H
Zoro #
G616043757
UPC #
050286237270
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Heat Shrink
Termination Style
Crimp

Description

Features -Heat Shrink Terminals are adhesive-lined to seal the connection and prevent corrosion -The translucent tubing allows for visual inspection -Terminals provide maximum contact and tensile strength after crimping -Insulator sleeve is color-coded for wire size and identification -CS Heat Shrink Butt Connector -3 Piece Specifications - Color: Yellow - Size: 12-10in. - Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.