1/4 Inch Drive 6-Point Socket Set with Rails and Tray, 22-Piece 5/32-9/16 in.

  • Mfr # SHD90210

  • Zoro # G616090256


product price:  $56.00
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
22
Includes
(2) Black Socket Rails, (22) Sockets, 2-Rail Tray
Finish
Chrome
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHD90210
Zoro #
G616090256
UPC #
020209988633
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Size Range
5/32 in to 9/16 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in, Deep 6-Point: 1/4 in, Deep 6-Point: 11/32 in, Deep 6-Point: 3/16 in, Deep 6-Point: 3/8 in, Deep 6-Point: 5/16 in, Deep 6-Point: 5/32 in, Deep 6-Point: 7/16 in, Deep 6-Point: 7/32 in, Deep 6-Point: 9/16 in, Deep 6-Point: 9/32 in
Socket Depth
Shallow and Deep
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Standard Socket Style/Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Standard 6-Point: 5/32 in
Deep Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Socket Length
1 in, 2 in
Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
22
Includes
(2) Black Socket Rails, (22) Sockets, 2-Rail Tray
Finish
Chrome
SAE or Metric
SAE
Measurement Type
SAE
Drive Type
Hand
Material
Steel
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
(0) 6-Point
Product Type
Hand Socket Sets
Series
6-Point Standard and Deep Socket Set
Includes Non-Marring
Non-Marring Not Included
Socket Shape
6-Point
Tether Status
Not Tether Capable
Includes Torx Sockets
Torx Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
11
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Standards
ASME B107.110-2019
Number of Deep Sockets
11
Includes Deep Sockets
Deep Sockets Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Flex Sockets
Flex Sockets Not Included

Description

Tekton 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • 11-pc. 1/4 in. drive standard 6-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
  • 11-pc. 1/4 in. drive deep 6-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
  • Socket rails and tray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.