Vinyl Composition Tile, 45sq ft, Cool Whte, PK45
Mfr # 51899031
Zoro # G6163726
product price:Â $86.29
/pk 45, $1.92/ea
Free Shipping & Returns
Key Features
Size
12 in L x 12 in W x 1/8 in Thickness
Length
12"
Thickness
1/8"
Color
Cool White
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
51899031
Zoro #
G6163726
UPC #
-
Country of Origin
United States
Dimensions
Size
12 in L x 12 in W x 1/8 in Thickness
Length
12"
Thickness
1/8"
Width
12"
Manufacturers Warranty Length
5 yr
Tile Width
12 in
Tile Length
12 in
Tile Thickness
1/8 in
Tile Length - Maximum
12 in
Details
Color
Cool White
Material
Vinyl
Finish
Smooth
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Collection
Standard Excelon
Installation Method
Liquid Adhesive
Face Treatment
Smooth
Edge Shape
Square
Standards
ASTM, ISO 10595
Pattern
Standard Excelon Imperial Texture
Description
Vinyl Floor Tiles, Size 12 in L x 12 in W x 1/8 in Thickness, Color Cool White, Material Vinyl, Finish Smooth, Coverage Area 45 sq ft, Standards ASTM, ISO 10595, Manufacturers Warranty Length 5 yr, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.