Terminal Block, Fused Disconnect, 1 Pole, 12 A, 600 V AC, 10 AWG, Screw Termination, Black

  • Mfr # NSYTRV42SF5LD

  • Zoro # G6167515


product price:  $22.15
/ea

Key Features

Terminal Block Type
Fused Disconnect
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NSYTRV42SF5LD
Zoro #
G6167515
UPC #
785901943709
Country of Origin
Türkiye

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
10 AWG
Channel Size
35mm
For Channel Rail Size
35mm
Overall Length
2.85 in
Strip Length
5/16 in
Termination Screw Size
M3
Overall Width
0.32 in
Overall Depth
2.2 in
Wire Stripping Length
8 mm
Fuse Size
5 x 20 mm

Details

Item
Terminal Block
Terminal Block Type
Fused Disconnect
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Current
12 A
Maximum Voltage
600 V AC
Circuit Protection Type
Fuse
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Black
Standards
CSA Certified, CURus, EAC
Pieces per Foot
37
Block Material
Polyamide 6/6
Number of Connections
2
Temp. Range
-76 Degrees to 266 Degrees F
Material
polyamide 6/6 insulating case
Terminal Material
Copper
Maximum Operating Temperature
266 Degrees F
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees F
RoHS Compliant
Yes
Special Features
Accepts 5 x 20mm Glass or Ceramic Fuse
Torque
7 lb-in
Housing Material
Polyamide 6/6
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Connection Position
sideways
Nominal Cross Section
4 mm²
Device Short Name
TRV
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Flame Retardance
V0 0.8 mm UL 94
Product Compatibility
Spacial enclosures
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Cable Cross Section
0.2-4 mm², flexible without cable end || 0.2-4 mm², solid
Provided Equipment
12...30 V light indicator
[Ue] Rated Operational Voltage
500 V EN/IEC 60947-7-1 || 600 V cURus || 600 V CSA
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Dielectric Strength
1000 V IEC 60243-1
Tool Type
connection screwdriver || disconnection screwdriver
Tightening Torque
0.5-0.8 N.m
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Range
Linergy
Terminal Block Level
1
Number Of Terminals
2
Number Of Measurement Input
0
Product Name
Linergy TR
Dielectric Constant
3.7 at 1 MHz

Description

Terminal Block, Circuit Protection Type Fuse, Connection Type Screw Clamp, Current 12 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Black, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 5 mm, For Fuse Length 20 mm, Overall Depth 2.85 in, Overall Length 2.85 in, Overall Width 0.32 in, Standards CSA Certified, CURus, EAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.