Geared Trolley, 2000 lb.
Mfr # OZ1GBT
Zoro # G6183186
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Trolley Item
Geared Trolley
Load Capacity
2,000 lb
Fits Beam Flange W
2-1/2 in to 8 in
Fits Beam Height
2-61/64 in
Min. Radius Curve
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OZ1GBT
Zoro #
G6183186
UPC #
190735897133
Country of Origin
China
Dimensions
Fits Beam Height
2-61/64 in
Min. Radius Curve
39 in
Trolley Wheel Dia.
2 31/64 in
For Minimum Beam Height
2 15/32 in
Minimum Radius Curve
3 9/32 in
For Min. Beam Flange Width
2 17/32 in
Mfr. Warranty Length
5 yr
For Max. Beam Flange Width
8 in
Trolley Wheel Diameter
3 1/2 in
Details
Trolley Item
Geared Trolley
Load Capacity
2,000 lb
Fits Beam Flange W
2-1/2 in to 8 in
Standards
ASME B30.11, ASME B30.16, CE
Wheel Material
Steel
Item
Geared Trolley
Head Room To Bail
4 29/32 in
Material
Steel
Maximum Load Capacity
2,000 lb
Headroom to Mounting Point
4 29/32 in
Trolley Type
Geared
Trolley Wheel Material
Steel
For Beam Shape
Flat, Tapered
Headroom to Connecting Shaft
1 1/2 in
Trolley Frame Material
Steel
Description
Geared Trolley, Trolley Type Geared, Maximum Load Capacity 2,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 17/32 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 1/2 in, Headroom to Mounting Point 4 29/32 in, For Minimum Beam Height 2 15/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 3 9/32 in, Trolley Wheel Diameter 3 1/2 in, Trolley Wheel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.