Cup Magnet, Samarium Cobalt, 63/64 in.
Mfr # PF20S
Zoro # G6184543
product price:Â $33.99
/eaKey Features
Diameter
25/32 in
Material
Samarium Cobalt
Color
Brass
Casing Material
Brass
Max. Pull
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PF20S
Zoro #
G6184543
UPC #
682241215407
Country of Origin
China
Dimensions
Diameter
25/32 in
Thickness
0.984 in
Wall Thickness
0.06 in
Overall Height
63/64 in
Details
Material
Samarium Cobalt
Color
Brass
Casing Material
Brass
Max. Pull
50 lb
Item
Rare Earth Magnet
Stability Temp.
392 Degrees F
Features
Encased
Neodymium Grade
35
Weight Capacity
25.4 lb
Stability Temperature
392 Degrees F
Pull Force - Maximum
25.4 lbf
Shape
Round
Description
Cup Magnet, Material Samarium Cobalt Rare Earth, Casing Material Brass, Max. Pull 50 lb., Overall Length 63/64 In., Diameter 25/32 In., Wall Thickness 0.06, Stability Temp. 392 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.