Heavy Duty Electric Door Strike, 1 1/4 in W x 4 7/8 in H, Cylindrical, Aluminum
Mfr # 7400-628
Zoro # G6188235
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
16V DC
Door Frame Type
Aluminum
Faceplate Depth
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7400-628
Zoro #
G6188235
UPC #
888512103774
Country of Origin
China
Dimensions
Faceplate Depth
1 11/16 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in
Details
Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
16V DC
Door Frame Type
Aluminum
Pull Force
1,500 lb
Grade
1
Finish
Clear Anodized
Includes
Adhesive Shims, Mounting Screws, Mounting Tabs
Strikes
500,000 cycles
Bolt Throw
5/8 in
Features
Jaw Inserts
Standards
ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319
For Use With
Cylindrical Locksets with Deadlatches
Material
Bronze
Strike Cycles
250,000
Includes Hardware
Hardware Included
Performance Grade
1
Strike Type
Cylindrical
For Use with Door Material
Aluminum, Hollow Metal, Wood
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Description
Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 16V DC, Door Frame Type Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Finish Clear Anodized, Material Bronze, Bolt Throw 5/8 in, Strikes 500,000 Cycles, Features Jaw Inserts, Standards ANSI/BHMA A156.18, ANSI/BHMA A156.31, UL 294, ULC S319
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.