Label, GHS Explosive, Vinyl, 4/Sheet

  • Mfr # 118817

  • Zoro # G6191787


product price:  $8.89
/pk 4, $2.22/ea

Key Features

Language
No Text
Legend
GHS Explosive Symbol
Material
Vinyl
Legend/Background Color
Black/Red on White
Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
118817
Zoro #
G6191787
UPC #
754473660215
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Thickness
0.004 in

Details

Item
Label
Language
No Text
Legend
GHS Explosive Symbol
Material
Vinyl
Legend/Background Color
Black/Red on White
Metal Detectable
No
Write on Surface
No
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Shape
Diamond
Hazard Communication Standard
GHS
Laminated
No
No. of Labels
4
Self-Adhesive
Yes
Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Adhesive
Adhesive
Maximum Service Temperature
167 Degrees F
Package Type
Card
Number of Labels
4
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Preprinted Text
No Text
Product Type
GHS Label
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Lamination Type
Not Laminated
Preprinted Images
Exploding Bomb Pictogram
Background Color
Black, Red on White
Minimum Service Temperature
-4 Degrees F
Color
Black/Red on White

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color Black/Red/White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Exploding Bomb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.