Maxx Legroom Folding Table, Grey Top, Charcoal Frame, 30 in W x 72 in L x 29.5 in H

  • Mfr # 65827

  • Zoro # G6203504


product price:  $452.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
29.5"
Tabletop Material
Thermal Fused Melamine Laminate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65827
Zoro #
G6203504
UPC #
674785658277
Country of Origin
United States

Dimensions

Width
30"
Length
72"
Height
29.5"
Depth
30"
Top Thickness
3/4"
Overall Depth
30 in
Overall Width
72 in
Tabletop Thickness
3/4 in
Overall Height - Maximum
29 1/2 in
Height Adjustability
Fixed Height
Leg End Diameter
1 1/2 in

Details

Item
Maxx Legroom Wood Folding Table, Gray - 30" x 72"
Shape
Rectangle
Tabletop Material
Thermal Fused Melamine Laminate
Tabletop Color
Grey
Frame Color
Charcoal
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Straight
Leg Color
Charcoal
Assembled/Unassembled
Assembled
Edge Color
Gray
Table Material
Particle Board Substrate
Load Rating
1000 lb.
Standards
ANSI, BIFMA
Series
Maxx Legroom(TM)
Type
Folding Table
Includes
Non-Marring Protective Foot Cap
Color
Gray
Material
Wood
Surface Material
Thermal Fused Melamine Laminate
Green Environmental Attribute
Does not Contain Formaldehyde
Weight Capacity
1,100 lb
Assembly
Assembled
Features
15-Year Limited Warranty
Frame Finish
Powder Coated
Tabletop Shape
Rectangle
Foot Type
Protective Tips
Includes Modesty Panel
No Modesty Panel
Table Weight
78 lb
Tabletop Structural Material
Particle Board
Includes Handle
No Handle
Edge Shape
T-Mold
Product Type
Folding Table
Number of Feet
4
Folding Legs
Folding
Tabletop Surface Material
Melamine

Description

Folding Table, Surface Material Laminate, Rectangle, Width 30 in, Length 72 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Straight, Table Material Particle Board Substrate, Top Thickness 3/4 in, Series Maxx Legroom(TM), Load Rating 1000 lb, Standards ANSI, BIFMA, Includes Non-Marring Protective Foot Cap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.