Access Door, Aesthetic, 12x12In

  • Mfr # 16M210

  • Zoro # G6204773


product price:  $53.49
/ea

Key Features

Door Height
12 in
Material
Steel
Rough Opening Height
12 1/4 in
Rough Opening Width
12 1/4 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16M210
Zoro #
G6204773
UPC #
190735686133
Country of Origin
Canada

Dimensions

Door Height
12 in
Door Width
12 in
Rough Opening Height
12 1/4 in
Rough Opening Width
12 1/4 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Rough Opening Width - Minimum
12 1/4 in
Rough Opening Height - Maximum
12 1/4 in
Rough Opening Height - Minimum
12 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Maximum
12 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Closure Type
Screwdriver Operated Cam Latch
Item
Access Door
Insulated / Uninsulated
Uninsulated
Features
Hidden Flange - Aesthetic
Product Type
Access Door
Color
White
Includes
Screwdriver Cam Latch
Includes Insulation
Uninsulated
Latch Mechanism
Cam Latch
Fire Rating
Not Rated
Door Swing
Downward
Mounting Style
Flush
Number of Mounting Holes
8
Metal Material Gauge
16 ga

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 12 in, Door Width 12 in, Rough Opening Height 12 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Concealed, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Hidden Flange - Aesthetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.