Combination Wrench, Metric, 14mm Size

  • Mfr # 36A295

  • Zoro # G6209761


product price:  $7.19
/ea

Key Features

Overall Length
7 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36A295
Zoro #
G6209761
UPC #
190735819609
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Head Size
14 mm
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Shape
Straight
Head Movement
Fixed
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Anti-Slip Design
No
Reversing
No
Insulated
No
Standards
ANSI
Handle Type
One Piece
Corrosion Resistant
Yes
Ratcheting
No
Weight
0.10725 lb
Head Type
Offset
Grip Style
Plain
Box End Type
6-Point Box End
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Handle Color
Silver
Opening Type
Rounded
Non-Magnetic
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.