
Dylan Rectangular Planter Box - XL Herb Planter - 39"x 18" x 16"H, Cappuccino, 3PK
Mfr # AZ287044C
Zoro # G621667115
product price:Â $353.99
/pk 3, $118.00/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Capuccino
Width
18 in
Height
15.75 in
Depth
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AZ287044C
Zoro #
G621667115
UPC #
645667266153
Country of Origin
Italy
Dimensions
Width
18 in
Height
15.75 in
Depth
39 in
Size
39x 18 x 16H
Details
Material
Plastic
Color
Capuccino
Item
Dylan Rectangular Planter Box - XL Herb Planter - 39x 18 x 16H (Cappuccino) - Bag of 3
Description
Create your own secret garden using our Dylan rectangular planter box outdoor and indoor use. Deep enough to allow for season-long healthy root growth, the Dylan is ideal for lining your outdoor space with everything from herbs and veggies to evergreen shrubs. And with an option to install caster wheels (sold separately), you can take it easy on your back and have the flexibility to move the planter box into sunnier spots on your deck or patio.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.