
5" No-Hole Hook and Loop Sanding Disc 320 Grit, 100PK
Mfr # 077FPK320W-12700
Zoro # G621719180
product price:Â $73.69
/pk 100, $0.74/eaKey Features
Disc Diameter
5 in
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Disc Backing Material
Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
077FPK320W-12700
Zoro #
G621719180
UPC #
-
Country of Origin
Poland
Dimensions
Disc Diameter
5 in
Details
Item
Hook & Loop Sanding Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Disc Backing Material
Film
Disc Attachment System
Hook and Loop
Coating Coverage
Semi-open
Disc Attachment Type
Hook and Loop
Features
Wet/Dry
Abrasive Grade
Very Fine
Abrasive Grit
320
Attachment Type
Hook and Loop
Backing Weight
W
Color
Green
Description
FP77 T-ACT, Sanding Disc, Disc, Wet/Dry, Wet Sanding, Hook & Loop, Aluminum Oxide, Anti-Loading, KLling-On, Semi-Open Coat, No-Hole, Film Backing, Film, Coated Abrasive, 5", 320-Grit, 100-Pack, For Use On Wood, Metal, Fiberglass, Solid Surface, Paint, Varnish, Primer, Sealer, Plastic, Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.