
JKP High Precision Keyless Drill Chuck 1/64"-5/16" with J1 Taper
Mfr # JKP-80 J-1
Zoro # G622447600
product price:Â $290.99
/ea
Free Shipping & Returns
Key Features
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
5/16 in
Capacity Min.
1/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JKP-80 J-1
Zoro #
G622447600
UPC #
-
Country of Origin
Spain
Dimensions
Length
2.913 in
Outside Diameter
1.496 in
Details
Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
5/16 in
Capacity Min.
1/64 in
Jaw Type
Hardened Steel
Includes Key
No
Turn Direction
CW
For Use With
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment
Finish
Hardened
Mounting Type
Jacobs Taper
Type
Precision
Compatible Tool Type
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment
Includes
Drill Chuck
Description
The Self-Tightening High Precision Keyless Drill Chuck features a capacity of up to 5/8" and a maximum runout of 0.0016". The self-tightening mechanism automatically increases clamping forces in proportion to the torque increase during drilling, preventing tool slippage in clockwise rotation. This chuck is designed for right-hand rotation applications and is suitable for use on high-accuracy drill presses, jig borers, milling machines, and production drilling equipment. Chucks mount to the machine with standard Jacobs tapers. All wear-exposed components are fully hardened to maintain accuracy and extend the chuck's lifespan. The JKP series is hand tightened only, see the JKT series if you require supplemental tightening.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.